October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Double Sided Tape, Vinyl, 2 in, White, 25 ft

  • Zoro #: G4215705
  • Mfr #: 3UAV5

$10.31

Details
  • Adhesive: Acrylic
  • Width: 2"
  • Tape Width: 2"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zoro Select #3UAV5 Specifications

  • Zoro #: G4215705
  • Mfr #: 3UAV5
Adhesive: Acrylic Width: 2"
Tape Width: 2" Material: Vinyl
Adhesion Strength: 54 oz./in. Shape: Continuous Roll
Tape Adhesive Strength: 54 oz./in. Standards: ASTM D1000
Min. Tape Performance Temp.: Not Rated Liner Color: White
Color: White Tape Backing Material: UPVC
Tape Length: 25 ft. Thickness: 8.6 mil
Tape Thickness: 8.60 mil Tensile Strength: 11 lb./in.
Tape Shape: Continuous Roll Tape Tensile Strength: Not Rated
Tape Adhesive: Acrylic Tape Color: White
Tape Core Diameter: 3" Max. Tape Performance Temp.: Not Rated
Length: 25 ft. Item: Double Sided Tape
Country of Origin (subject to change): Taiwan, Province of China

Description

Here is some additional information about Zoro Select Double Sided Tape. Width: 2", Color: White, Length: 25 ft..

Reviews of Zoro Select #3UAV5