Zoro Select
Double Wye, Cast Iron, 4 x 4 x 3 x 3 in
- Zoro #: G000722206
- Mfr #: ZFB221810
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Pipe Fitting Material: Cast Iron
- Item: Reducing Wye
- Bend Nominal Dimensions: 8 1/2 x 8 1/2 x 1 1/16 x 6 15/16
- Finish/Coating: Epoxy Coated
- Gender: Female
- Overall Length: 8 3/4 in
- Fitting Side C Type: Socket
- Fitting Side D Type: Socket
$169.29
5% off
$160.00
Subtotal: $160.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #ZFB221810 Specifications
- Zoro #: G000722206
- Mfr #: ZFB221810
- UPC #: 810074086233
- Pipe Fitting Material: Cast Iron
- Item: Reducing Wye
- Bend Nominal Dimensions: 8 1/2 x 8 1/2 x 1 1/16 x 6 15/16
- Finish/Coating: Epoxy Coated
- Gender: Female
- Overall Length: 8 3/4 in
- Fitting Side C Type: Socket
- Fitting Side D Type: Socket
- Connection Type: Socket
- Fitting Side D Outside Diameter: 3 3/8 in
- Fitting Side A Nominal Pipe Size: 4 in
- Fitting Side A Gender: Female
- Pipe Size: 3 in, 4 in
- Pipe Fitting Gender: Female Female Female Female
- Fitting Side C Outside Diameter: 3 3/8 in
- Color: Green
- Application: DWV
- Fitting Side B Type: Socket
- Fitting Side B Gender: Female
- Fitting Side A Type: Socket
- Fitting Side D Nominal Pipe Size: 3 in
- Fitting Side D Gender: Female
- Fitting Side C Gender: Female
- Fitting Side C Nominal Pipe Size: 3 in
- Includes Pre-Applied Thread Sealant: No
- Fitting Pipe Size: 4 in x 4 in x 3 in x 3 in
- Fitting Shape: Wye
- Includes Seal: No
- Fitting Side A Outside Diameter: 4 7/16 in
- Fitting Side B Outside Diameter: 4 7/16 in
- Fitting Side B Nominal Pipe Size: 4 in
- Class: 0 psi
- Low Lead Compliance Level: Compliant
- Material Grade: Green Cast Iron
- Maximum Operating Pressure: 0 psi
- Country of Origin (subject to change): Multiple
Description
Reducing Wye, Cast Iron, Epoxy Coated, Green Cast Iron, Class 0 psi, 4 in, Female, Socket, 4 7/16 in, 4 in, Female, Socket, 4 7/16 in, 3 in, Female, Socket, 3 3/8 in, 3 in, Female, Socket, 3 3/8 in, 0 psi Maximum Operating Pressure
Restrictions and Compliance
- This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Reviews of Zoro Select #ZFB221810
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Flange, Steel, 1 1/4" Pipe Size, Class 300 BULK-PF-548
- ZORO SELECT Sanitary Cross, Cast Iron, 4 in, Socket ZFB221862
- ZORO SELECT Malleable Iron 90 Degree Street Elbow Class 150 5P465
- ZORO SELECT FNPT Black Forged Steel 45 Degree Elbow 1MMW6
- ZORO SELECT Black-Coated Steel Pipe Nipple ZUSA-PF-15704
- ZORO SELECT Street Elbow, 45, 1-1/4 In. 783Y48
- ZORO SELECT Pipe Fittings ZUSA-PF-15607
- ZORO SELECT 22.5 Bend, 6 in, Socket, Cast Iron, Black SVF16B60
- ZORO SELECT Pipe Fittings ZUSA-PF-15597
- BILLCO TEE BLACK 1/2"" 8700120457
- ZORO SELECT 1/2" Steel Merchant Coupling 71103GR
- Zoro Select Fittings