Zoro Select
Dowel Pin, Alloy Stl, 3x/32x1L, Pk100
- Zoro #: G2592387
- Mfr #: 2MB19
Tap to zoom
Hover or click to zoom
$10.94
pkg. of 100 ($0.11/ea)
- Pin Item: Dowel Pin
- System of Measurement: Inch
- Dowel Pin Type: Standard Dowel
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $10.94
Zoro Select #2MB19 Specifications
- Zoro #: G2592387
- Mfr #: 2MB19
- Pin Item: Dowel Pin
- System of Measurement: Inch
- Dowel Pin Type: Standard Dowel
- Basic Material: Alloy Steel
- Fastener Finish: Plain
- Rockwell Hardness: C60
- Nominal Diameter: 3/32 in
- Fastener Length: 1 in
- Overall Length: 1"
- Finish: Plain
- Package Quantity: 100
- Item: Dowel Pin
- Material: Alloy steel
- Double Shear Strength (Lbs.): 1,800
- Pin Dia.: 0.0938 to 0.0940 in
- Type: Standard
- Length Tolerance: +/-0.012 in
- Single Shear Strength (Lbs.): 900
- Dia.: 0.0938 to 0.0940"
- Country of Origin (subject to change): Multiple
Description
Dowel Pin, System of Measurement Inch, Standard Dowel, Basic Material Alloy Steel, Fastener Finish Plain, Rockwell Hardness C60, Pin Dia. 0.0938 to 0.0940 in, Fastener Length 1 in, Nominal Diameter 3/32 in, Length Tolerance +/-0.012 in, Single Shear Strength (Lbs.) 900, Double Shear Strength (Lbs.) 1,800, Package Quantity 100
Reviews of Zoro Select #2MB19
Explore more
- ZORO SELECT Dowel Pin, Std, 3x/32x7/16 L, PK100 2MB13
- ZORO SELECT Dowel Pin, Steel, Plain, 7/16in.dia., PK5 U39070.043.0200
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 3/16in.dia., PK5 U51580.018.0175
- ZORO SELECT Dowel Pin, Steel, 16x40mm, PK5 M39090.160.0040
- ZORO SELECT Dowel Pin, Alloy Stl, 5/16x2 L, PK100 31R200DPSO
- AMPG Dowel Pin, 1/2 X 1/4 Dowel Pin 18-8 SS ( PIN20250
- AMPG Dowel Pin, 3/8 X 1-1/8 Dowel Pin 18-8 S PIN17112
- HOLO KROME HOLO-KROME 1/4 X 1/2 DOWEL PIN 100/BOX 1040
- Zoro Select Dowel Pins