Drafting Chair, 25-1/2 in. W, Black
- Zoro #: G0072296
- Mfr #: 36FJ98
$236.87
- Seat Height Range: 25-1/2" to 29"
- Seat Height Max.: 29 in
- Frame Material: Nylon
Zoro Select #36FJ98 Specifications
| |
Seat Height Range: 25-1/2" to 29" | Seat Height Max.: 29 in |
Frame Material: Nylon | Back Color: Black |
Office Chair Style: Drafting Chairs | Overall Width: 25 1/2 in |
Frame Color: Black | Seat Height Min.: 25 1/2 in |
Seat Material: Mesh | Seat Color: Black |
Color: Black | Overall Depth: 27 1/2 in |
Seat Width: 19-3/4" | Back Material: Mesh |
Assembled/Unassembled: Unassembled | Back Height: 16-1/2" |
Material: Mesh | Cushion Thickness: 2 in |
Item: Drafting Chair | Arm Style: Adjustable |
Standards: ANSI/BIFMA | Back Width: 19 in |
Weight Capacity: 275 lb | Caster Type: Dual Wheel |
Overall Height: 41 1/2 in to 45 in | Seat Depth: 18 in |
Seat-Depth: 18" | Adjustable: Adjustable |
Country of Origin (subject to change): China |
Description
Drafting Chair, Seat Material Mesh Upholstered, Back Material Mesh, Nominal Seat Height Range 25 in to 29 in, Seat Color Black, Weight Capacity 275 lb, Unassembled, Seat Height Min. 25 1/2 in, Seat Height Max. 29 in, Back Height 16 1/2 in, Arm Style Adjustable, Caster Type Dual Wheel, Overall Height 41 1/2 in to 45 in, Overall Width 25 1/2 in, Overall Depth 27 1/2 in, Seat Width 19 3/4 in, Seat Depth 18 in, Back Width 19 in, Cushion Thickness 2 in, Back Color Black, Standards ANSI/BIFMA