Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drawer Dead Bolt, Key CH751, Brass

  • Zoro #: G2900344
  • Mfr #: 1XRX6
$8.38
  • Lock Style: Drawer
  • Finish: Brass
  • Mounting Hole Dia. (In.): 7/8
See full product details
Orders over $75 ship free.

Zoro Select #1XRX6 Specifications

  • Zoro #: G2900344
  • Mfr #: 1XRX6
Lock Style: Drawer Finish: Brass
Mounting Hole Dia. (In.): 7/8 Item: Keyed Alike Drawer Dead Bolt
Drawer and Cabinet Lock Mounting Style: Rim Lock Type: Dead Bolt
Opens With: Key Number of Keys: 2
Max. Latching Distance (In.): 7/8 in For Door Thickness (In.): 7/8"
Mounting Hole Dia.: 7/8" Key Number: CH751
Key Type: Alike Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Lock Style Drawer, Lock Type Dead Bolt, Opens With Key, Key Type Alike, Brass Finish

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Zoro Select #1XRX6