Zoro Select
Drill Bushing, Type H, Drill Size # 10
Mfr # H264FX
Zoro # G3065688
Sold in multiples of 2 for $10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Thickness 5/32"
- Decimal Equivalent 0.1935
- Material - Machining High Speed Steel
- Length under Head 1/4"
- Head Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H264FX
- Zoro # G3065688
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Head Thickness | 5/32" |
Length under Head | 1/4" |
Size- Decimal | #10 (0.1935) |
Overall Length | 1/4 in |
Outside Dia. Tolerance | +0.0015 in /+0.0012 in |
Drill Size | #10 |
Head Dia. | 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | #10 |
Outside Dia. | 13/32 in |
Size - Decimal | 43/64 in - 0.6719 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Hex Ball End Wrench Set, 13PCS (BND10937)
- DRILL AMERICA 4.00mm HSS Straight Shank Straight Flute Chucking Reamer (DWRR4.0MM)
- MILWAUKEE TOOL Cordless Screwdriver Kit, Ergonomic, 12V, Battery Included (1.5 Ah) (2406-22, 48-11-2440)
- KD TOOLS 1/2" Drive Deep Impact Socket Set Manganese Phosphate Coating (84934N)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 10 (H268FX)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 10 (H266FX)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 10 (H265FX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/16 In (P108BR)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 50 (H134BY)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (PT366IM)
- ZORO SELECT Drill Bushing, H, Drill Size U (H488JN)