Drill Bushing, Type H, Drill Size No 36
Mfr # HT1610DH
Zoro # G3050699
product price: $10.19
/eaKey Features
Drill Bushing Wall Type
Thin Wall
Decimal Equivalent
0.1065
Bushing Type
Head Press Fit
Finish
High Speed Steel
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HT1610DH
Zoro #
G3050699
UPC #
-
Country of Origin
Multiple
Dimensions
Length under Head
5/8"
Head Thickness
3/32"
Inside Dia.
#36
Outside Dia.
1/4 in
Size- Decimal
#36 (0.1065)
Overall Length
5/8 in
Drill Size
#36
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Head Dia.
3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
Q - 0.3320
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.