Driven Rivet, 3/16 x 17/32 In., PK500
- Zoro #: G6933315
- Mfr #: 5ZVL1
$26.49
($0.05/unit)
- Package Quantity: 500
- Item: Driven Rivet
- Anchor Head Style: Brazier
Zoro Select #5ZVL1 Specifications
| |
Package Quantity: 500 | Item: Driven Rivet |
Anchor Head Style: Brazier | Anchor Length: 17/32 in |
Material: Aluminum | Anchor Body Material: Aluminum |
Anchor Body Finish: Plain | Pin Anchor Type: Driven Rivet |
Pin Material: Aluminum | Head Style: Brazier |
Anchor Dia.: 3/16 in | Country of Origin (subject to change): Unknown |
Description
Driven Rivet, Anchor Head Style Brazier, Anchor Body Material Aluminum, Anchor Body Finish Plain, Pin Material Aluminum, Anchor Dia. 3/16 in, Anchor Length 17/32 in, Package Quantity 500