Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
28CP28
Zoro #
G5362253
UPC #
190735556771
Country of Origin
China
Dimensions
Diameter
45 mm
Width
45mm
Height
132mm
Labware Height - Metric
132 mm
Labware Width - Metric
45 mm
Overall Height - Metric
132 mm
Body Diameter - Metric
45 mm
Overall Width - Metric
45 mm
Mouth Size
Narrow
Description
Dropper Bottle, Body Color Colorless, Body Diameter - Metric 45 mm, Bottle Type Dropper, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 132 mm, Clarity Clear, Closure Included Yes, Closure Color Red, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene, Special Features PP Stopper with Glass Dropper and PVC Teat, Shape Round, Basic Material Glass
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.