Zoro Select
Drum Dolly, Cap 2000 lb, 55 gal Drum
- Zoro #: G5267936
- Mfr #: 48J136
Hover or click to zoom Tap to zoom
Key Features
- Item: Cross-Brace Drum Dolly with Support Ring
- Dolly Capacity: 2,000 lb
- Drum Capacity: 55 gal
- Inside Dia.: 24 3/16 in
- Height: 7 13/16 in
- Material: Steel
- Caster Material: Nylon
- Caster Dia.: 4 in
$147.77
Subtotal: $147.77
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #48J136 Specifications
- Zoro #: G5267936
- Mfr #: 48J136
- UPC #: 190735500484
- Item: Cross-Brace Drum Dolly with Support Ring
- Dolly Capacity: 2,000 lb
- Drum Capacity: 55 gal
- Inside Dia.: 24 3/16 in
- Height: 7 13/16 in
- Material: Steel
- Caster Material: Nylon
- Caster Dia.: 4 in
- Outside Dia.: 26 11/16 in
- Caster Width: 1 1/4 in
- Number of Casters: 8
- Color: Red
- Overall Depth: 26 3/4 in
- Caster Wheel Bearings: Plain
- Deck Type: Open
- For Maximum Container Diameter: 24 1/2 in
- Weight: 31 lb
- Overall Width: 26 3/4 in
- Adjustment Type: Not Adjustable
- Frame Material: Steel
- Deck Shape: Round
- Caster Wheel Dia.: 4 in
- Caster/Wheel Configuration: (8) Swivel
- Non-Marking Casters/Wheels: No
- Securing Mechanism: No Securing Mechanism
- Method of Construction: Welded
- Load Capacity: 2,000 lb
- Caster Wheel Width: 1 1/8 in
- Frame Finish: Powder Coated
- Includes Tilt Pedal: Without Tilt Pedal
- Lip Height: 2 in
- Overall Height: 7 3/4 in
- Outside Diameter: 26 5/8 in
- Deck Height: 4 1/2 in
- Assembled: Yes
- Caster Wheel/Tread Material: Nylon
- For Container Material: Steel
- Caster Brake Type: No Caster Brake
- For Container Capacity: 55 gal
- For Cntnr Cap: 55 gal
- Country of Origin (subject to change): China
Description
Cross-Brace Drum Dolly with Support Ring, Load Capacity 2,000 lb, For Cntnr Cap 55 gal, Deck Height 4 1/2 in, Deck Shape Round, Deck Type Open, For Container Material Steel, For Maximum Container Diameter 24 1/2 in, Adjustment Type Not Adjustable, Frame Material Steel, Securing Mechanism No Securing Mechanism, Frame Finish Powder Coated, Caster Wheel Dia. 4 in, Caster Wheel/Tread Material Nylon
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Zoro Select #48J136
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Drum Dolly, 1400 lb., 6-1/2 In H, 55 gal. 1XWA2
- ZORO SELECT Drum Dolly, 6" H, 85 gal. Drum Capacity 240199
- ZORO SELECT Drum Dolly, 800 lb., 6-1/2 In H, 30 gal. 6FVH5
- ZORO SELECT Drum Dolly, 1000 lb., 6-1/2 In H, 55 gal. 1XUZ9
- ZORO SELECT Drum Dolly, 6" H, 30 gal. Drum Capacity 240192
- ZORO SELECT Pail Dolly, 75 lb., Plastic, Beige 38RY67
- VALLEY CRAFT Drum Dolly, w/Absorbent Collar F89713A6
- VESTIL DOUBLE DRUM DOLLY 55 GALLON HARD RUBBER CASTERS DRUM-X2-55-HR
- MORSE MANUFACTURING Morse Portable Drum Roller - Variable Speed 10-24 RPM Explosion-Proof 1-Phase Motor 201VS-E1
- ZORO SELECT Drum Dolly, 1100 lb., 6-1/2 In H, 55 gal. 6FVH9
- MILWAUKEE HAND TRUCKS Steel Drum Dolly, 30 gal. DC40145
- Zoro Select Drum Dollies & Caddies