Zoro Select
Drywall Screw, #6 x 1-5/8 in, Steel, Bugle Head Phillips Drive, 5000 PK
Mfr # DPBI0-601621-5000P
Zoro # G4340332
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Bugle
- Drive Phillips
- Drive Size #2
- Material Steel
- Finish Zinc Yellow
Explore More Products
- ZORO SELECT Drywall Screw, #8 x 3 in, Steel, Bugle Head Phillips Drive, 2000 PK DPBI0-803001-2000P
- ZORO SELECT Drywall Screw, #6 x 1-1/4 in, Steel, Bugle Head Phillips Drive, 8000 PK DPBI0-601251-8000P
- ZORO SELECT Drywall Screw, #8 x 2-1/2 in, Steel, Bugle Head Phillips Drive, 2500 PK DPBI0-802501-2500P
- ZORO SELECT Drywall Screw, #8 x 2-3/4 in, Steel, Flat Head Phillips Drive, 2000 PK 0844CPG
- ZORO SELECT Drywall Screw, #6 x 1-3/4 in, Steel, Flat Head Torx Drive, 3500 PK 0628CTG
- ZORO SELECT Drywall Screw, #8 x 7/8 in, Steel, Flat Head Phillips Drive, 3000 PK 0814CPG
- ZORO SELECT Drywall Screw, #8 x 1 in, Steel, Flat Head Phillips Drive, 2000 PK 0816YPG
- ZORO SELECT Drywall Screw, #8 x 2-1/4 in, Steel, Flat Head Phillips Drive, 2000 PK 0836YPG
- ZORO SELECT Drywall Screw, #10 x 2 in, Steel, Flat Head Torx Drive, 1000 PK 1032CTG
- ZORO SELECT Drywall Screw, #7 x 7/16 in, Steel, Pan Head Phillips Drive, 500 PK U31307.015.0043
- DAGGERZ Drywall Screw, #10 x 3-1/2 in, Flat Head Phillips Drive, 1500 PK DWC10312
- Zoro Select Drywall Screws