Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drywall Screw, Bugle, #6, 1 In L, PK10000

  • Zoro #: G4340113
  • Mfr #: 070010-BR

$179.39 ($0.02/unit)

  • System of Measurement: Inch
  • Thread Type: Coarse
  • Length: 1"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Zoro Select #070010-BR Specifications

  • Zoro #: G4340113
  • Mfr #: 070010-BR
System of Measurement: Inch Thread Type: Coarse
Length: 1" Driver Size: #2
Head Dia.: 0.330" Finish: Zinc Yellow
Head Type: Bugle Material: 1018-1022 Steel
Package Quantity: 10000 Item: Drywall Screws
Size: #6 Application: Wood
Drive: Phillips Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Find drywall screws with assorted head types, lengths, and material (steel, brass, carbon steel, etc.), and in a variety of quantity packs for big and small projects. Here are some important details for the Drywall Screws : LENGTH: 1", SIZE: #6, HEAD TYPE: Bugle

Reviews of Zoro Select #070010-BR