Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drywall Screw, Bugle, #7, 2 1/2 In, PK2500

  • Zoro #: G4340585
  • Mfr #: 064191-BR
$97.14 ($0.04/unit)
  • Finish: Phosphate
  • Size: #7
  • Thread Type: Fine
See full product details
This item ships free.

Zoro Select #064191-BR Specifications

  • Zoro #: G4340585
  • Mfr #: 064191-BR
Finish: Phosphate Size: #7
Thread Type: Fine Head Type: Bugle
System of Measurement: Inch Head Dia.: 0.330 in
Material: 1018-1022 Steel Item: Drywall Screws
Driver Size: #2 Application: Metal
Drive: Phillips Length: 2 1/2 in
Package Quantity: 2,500 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Drywall Screws, Head Type Bugle, Size #7, Length 2-1/2 In., 1018-1022 Steel, Finish Phosphate, Thread Type Fine, Drive Phillips, Driver Size #2, Head Dia. 0.330 In., Metal, Package Quantity 2500

Reviews of Zoro Select #064191-BR