Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Drywall Screw, Bugle, #8, 3 In L, PK2000

  • Zoro #: G4340436
  • Mfr #: 070080-BR

$99.99 ($0.05/unit)

  • Thread Type: Coarse
  • Head Dia.: 0.330"
  • Item: Drywall Screws
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Zoro Select #070080-BR Specifications

  • Zoro #: G4340436
  • Mfr #: 070080-BR
Thread Type: Coarse Head Dia.: 0.330"
Item: Drywall Screws Driver Size: #2
Length: 3" Package Quantity: 2000
Application: Wood Size: #8
Material: 1018-1022 Steel Drive: Phillips
System of Measurement: Inch Head Type: Bugle
Finish: Zinc Yellow Country of Origin (subject to change): Multiple

Description

The best choice for attaching sheetrock or plasterboard securely to studs is by using drywall screws. Zoro Select Drywall Screws include characteristics like: Length: 3", Head Type: Bugle, Size: #8.

Reviews of Zoro Select #070080-BR