Dual Wheel Castr, Plyurthan, 2 in., 350 lb.

ZORO SELECT| Zoro #: G1482327| Mfr #: 4W778

$53.41 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Caster Temp. Range: -40 Degrees to 200 Degrees F
Caster Temp. Range Available: Yes
Core Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1482327 Mfr #: 4W778
Caster Temp. Range: -40 Degrees to 200 Degrees FCaster Temp. Range Available: Yes
Core Color: GrayLoad Rating: 350 lb.
Caster Core Material: Cast IronMounting Bolt Dia.: 1/4"
Caster Swivel Lock Type: No Lock IncludedCaster Wheel Bearings: Plain
Standards: ANSI/ICWMCaster Raceway: Single Ball
Durometer: 90 Shore AFrame Finish: Polished Zinc
Caster Wheel/Tread Material: PolyurethaneCaster Sub-Type: Swivel
Overall Height: 2-1/2"Inside Bolt Hole Spacing: 2" x 2"
Wheel Width: 9/16"Outside Bolt Hole Spacing: 2" x 2"
Number of Wheels: 2Plate Thickness: 0.625"
Caster Brake Included: NoWheel Color: Tan
Wheel Dia.: 2"Caster Product Group: Swivel Caster
Non-Marking: YesItem: Plate Caster
Caster Load Rating Range: Light-Medium DutyApplication: Factory Floor Towlines, Manufacturing, Material Handling, Metal Fabrication, Engineering and Design, Healthcare Facilities, Educational Institutions, Waste Removal, Green Houses, Institutional Kitchens, Commercial Laundries
Caster Wheel Shape: StandardCaster Plate Hole Pattern: G
Frame Material: SteelPlate Size: 3-3/4" x 3-3/4"
Country of Origin (subject to change): United Kingdom

Description

Plate Caster, Wheel Dia. 2 In., Load Rating 350 lb., Wheel Width 9/16 In., Overall Height 2-1/2 In., Caster Swivel Lock Type No Lock Included, Swivel, Caster Wheel/Tread Material Polyurethane, Caster Plate Hole Pattern G, Caster Wheel Shape Standard, Wheel Color Tan, Caster Core Material Cast Iron, Non-Marking Yes, Number of Wheels 2

Reviews