Zoro Select
Duffel Bag, 1000 Denier Cordura, Forest Green
- Zoro #: G4752133
- Mfr #: 84414 BAG ONLY
Hover or click to zoom Tap to zoom
Key Features
- Color: Forest Green
- Length: 21 1/2 in
- Material: 1000 Denier Cordura
- Width: 21 1/2 in
- Item: Duffel Bag
- Tool Storage Type Included: Tool Duffel Bag
- Shop By: Closeouts
- Length (Straight Wireway): 21 1/2 in
$68.23
Subtotal: $68.23
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Zoro Select
- MFR #84414 BAG ONLY
- Zoro #G4752133
- Country of OriginUnited States
- Category Tool Bags, Backpacks & Totes
Dimensions
Length | 21 1/2 in |
Width | 21 1/2 in |
Length (Straight Wireway) | 21 1/2 in |
Details
Color | Forest Green |
Material | 1000 Denier Cordura |
Item | Duffel Bag |
Tool Storage Type Included | Tool Duffel Bag |
Shop By | Closeouts |
Product Type | Duffel Bag |
Description
The ZORO SELECT 3RUC6 Duffel Bag is the perfect solution for carrying your tools around. You will be able to carry your tools with ease. Made of 1000 denier cordura, this duffel bag has a forest green color and offers protection against scratches and abrasion. It also has limited-time deals, so you can save money on these high quality products. This tool bag features a 21 1/2 in straight wireway length, which makes it easy to carry multiple items at once. The ZORO SELECT 3RUC6 Duffel Bag is the perfect companion for your next project.
Reviews of Zoro Select #84414 BAG ONLY
Explore more
- ZORO SELECT Step-In-Gear Bag, 600 Denier Polyester, Red, 15 1/2 in Height 911-84861
- ZORO SELECT Gear Bag, 600 Denier Polyester, Black, 10-1/4" Height 8XE47
- ZORO SELECT Duffel Bag, 600 Denier Polyester, Black, 13-1/2" Height 9VMP6
- ZORO SELECT Duffel Bag, 600 Denier Polyester, Blue, 11" Height 9G718
- KLEIN TOOLS Tool Bag, #8 Canvas, 1 Pockets, natural, 8" Height 5539NAT
- CLC 10-Pocket Carpenter'S Suede Nail And Tool Bag DG5333
- KLEIN TOOLS Tool Bag, #8 Canvas with Heavy Duty Brass Zipper and Brass Grommet 5539YEL
- JONARD TOOLS Rugged 21 Pocket Tool Case H-90
- KLEIN TOOLS Bucket, Canvas, Flame-Resist, Top Closing, #4 Flame Resistant Canvas 5104CLRFR
- RECMAR Seat Bag GS180SEATBAG
- KLEIN TOOLS Extra-Large Nylon Equipment Bag 5180
- Zoro Select Tool Bags, Backpacks & Totes