Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Dunnage Bag 48" x 36" 28 mil, Includes Air Valve
  • Zoro #: G0300237
  • Mfr #: 2GWN2
$14.54
  • Max. Inflated Work Load Limit: 3 psi
  • Item: Dunnage Bag
  • Length: 48"
See full product details
Orders over $50 ship free.

Zoro Select #2GWN2 Specifications

  • Zoro #: G0300237
  • Mfr #: 2GWN2
Max. Inflated Work Load Limit: 3 psi Item: Dunnage Bag
Length: 48" Width: 36"
Max. Void Fill: 16" Breaking Inflated Load Limit: 6 psi
Includes: Air Valve Construction: Polyethylene, Polypropylene, and Kraft Paper
Thickness: 28 mil Breaking Pressure: 6 psi
Dunnage Bag Material: Kraft Paper Mil Thickness: 28
Working Pressure: 3 psi Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Dunnage Bag, Dunnage Bag Material Kraft Paper, Length 48 In., Width 36 In., Mil Thickness 28, Breaking Pressure 6 psi, Working Pressure 3 psi, Max. Void Fill 16 In.

Reviews of Zoro Select #2GWN2