Shop Alternate Products
This Product is Discontinued
Zoro Select
Eccentric Coupling, 304 SS, 1 x 1/2 in (Discontinued)
Mfr # 4381010010
Zoro # G800442014
This Product is Discontinued
Key Features
- Pipe Fitting Material Stainless Steel
- Connection Type Butt Weld
- Color Silver
- Material Grade 304
- For Pipe Schedule 10