Zoro Select

Edge Guard, Black/Yellow, W X 1-5/8"H


$38.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Height 1 5/8 in
  • Length 39 1/2 in
  • Thickness 1 5/8 in
  • Color Black/Yellow
  • Material PU Foam
See all product information