Zoro Select
Elbow, 22-1/2", 12", 125, Flg, Black
- Zoro #: G1557689
- Mfr #: 4319002464
Hover or click to zoom Tap to zoom
Key Features
- Pipe Size - Pipe Fitting: 12"
- Pipe Fitting Material: Cast Iron
- Specific Fitting Shape: 22-1/2 Degree Elbow
- Basic Pipe Fitting Material: Metal
- Basic Pipe Fitting Shape: Elbow
- Pipe Size (Fittings): 12"
$806.99
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Subtotal: $806.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ZORO SELECT Reducing Tee, 16"x12", 125, Flg, Black 4319002094
- ZORO SELECT Concentric Reducer, 20"x6", 125, Flg, Black 4319000504
- ZORO SELECT Elbow, 45 Degrees, 2-1/2", Iron, 1000 psi 0390014801
- ZORO SELECT Elbow, 45 deg, 18", 125, Flg, Black 4319001362
- ZORO SELECT Elbow, 90 Degrees, 3", Iron, 1000 psi 0390014264
- ZORO SELECT Concentric Reducer, 24"x20", 125, Flg, Black 4319000540
- ZORO SELECT Bull Head Tee, 6"x8", 125, Flg, Black 4319000052
- ZORO SELECT Lateral, 12", 125, Flg, Black 4319001614
- ZORO SELECT Reducing Tee, 8"x6", 125, Flg, Black 4319002026
- ZORO SELECT Concentric Reducer, 6" x 4", Iron, 1000 psi 0390028967
- ZORO SELECT Eccentric Reducer, 14"x12", 125, Flg, Black 4319001246
- Zoro Select Ductile Iron Pipe Fittings