Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Elbow, 90 deg, White, Plastic, 1/2" Pipe Sz

  • Zoro #: G4874788
  • Mfr #: 85754
$0.39
  • Specific Fitting Shape: 90 Degree Elbow
  • Standards: AB1953, CSA, NSF, UPC
  • Fitting Connection Type: MNPT x MNPT
See full product details
Orders over $75 ship free.

Zoro Select #85754 Specifications

  • Zoro #: G4874788
  • Mfr #: 85754
Specific Fitting Shape: 90 Degree Elbow Standards: AB1953, CSA, NSF, UPC
Fitting Connection Type: MNPT x MNPT Pipe Fitting Material: CPVC
Basic Pipe Fitting Material: Plastic Max. Pressure: 1500 psi
Color: White Number of Holes: 1
Item: 90 Degree Elbow Fitting Schedule/Class: Class 100
Pipe Size - Pipe Fitting: 1/2" Max. Temp.: 212 Degrees F
Basic Pipe Fitting Shape: Elbow Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Elbow, 90 Degrees, Pipe Fitting Material CPVC, Fitting Schedule/Class Class 100, Pipe Size - Pipe Fitting 1/2 in, Slip x Slip Fitting Connection Type, Standards AB1953, CSA, NSF, UPC, Max. Pressure 1500 psi, Number of Holes 1, Color White, Max. Temp. 212 Degrees F

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Zoro Select #85754