Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

3/4" FNPT 304 SS 90 Degree Elbow

  • Zoro #: G3255497
  • Mfr #: 1LTA3

$6.39

  • Basic Pipe Fitting Material: Metal
  • Pipe Fitting Connection Type: FNPT
  • Basic Pipe Fitting Shape: Elbow
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Zoro Select #1LTA3 Specifications

  • Zoro #: G3255497
  • Mfr #: 1LTA3
Basic Pipe Fitting Material: Metal Pipe Fitting Connection Type: FNPT
Basic Pipe Fitting Shape: Elbow Fitting Schedule/Class: Class 150
Standards: Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings Max. Pressure: 300 psi
Max. Steam Pressure: 150 psi Fittings Sub-Category: Elbows
Pipe Fitting Material: 304 Stainless Steel Pipe Size (Fittings): 3/4"
Specific Pipe Fitting Shape: 90 Degrees Elbow Pipe Size - Pipe Fitting: 3/4"
Specific Fitting Shape: 90 Degrees Elbow Fitting Connection Type: FNPT
Pipe Fitting Schedule/Class: Class 150 Item: 90 Degree Elbow
Country of Origin (subject to change): China

Description

Zoro's selection of stainless steel fittings includes adapters, elbows, couplings, pipe and hex nipples, tees and bushings, and more. Zoro Select Elbow, 90 Degrees include characteristics like: Basic Fitting Shape: Elbow, Specific Fitting Shape: 90 Degrees Elbow.

Reviews of Zoro Select #1LTA3