Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

1500W Electric Wooden Box Heater

  • Zoro #: G4602805
  • Mfr #: 12H976

$246.79

  • Heater Voltage: 120VAC
  • Amps AC: 12.5
  • Voltage: 120VAC
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Zoro Select #12H976 Specifications

  • Zoro #: G4602805
  • Mfr #: 12H976
Heater Voltage: 120VAC Amps AC: 12.5
Voltage: 120VAC Oscillating / Non-Oscillating: Non-Oscillating
NEMA Plug Configuration: 5-15p Electric Heater Phase: 1
Features: Digital Thermostat and Display, Timer Width: 10-5/8"
BtuH Output: 5200 Oscillating: No
Cord Length: 72" Standards: UL/cUL
Number of Heat Settings: 2 & Auto Includes: Permanently Lubricated Motor
Height: 15-7/16" Electric Heater Item: Electric Wooden Box Heater
Phase: 1 Heater Color: Wood
Watts: 1500 Heating Method: Convection
Depth: 12-5/8" Hz: 60
Air Temp. Rise: 170 Degrees F Manufacturers Warranty Length: 1 yr.
Safety Features: Tip Over Switch Item: Electric Wooden Box Heater
Country of Origin (subject to change): China

Description

Here is some additional information about Zoro Select Electric Wooden Box Heater. Width: 10-5/8", Watts: 1500.

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Zoro Select #12H976