Zoro Select
End Cap, Recycled Plastic, Yellow
- Zoro #: G5708026
- Mfr #: 21XL96
Tap to zoom
Hover or click to zoom
$87.79
- Material: Rubber
- Guard Rail Accessory Item: End Cap
- Overall Length: 7 in
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $87.79
Zoro Select #21XL96 Specifications
- Zoro #: G5708026
- Mfr #: 21XL96
- Material: Rubber
- Guard Rail Accessory Item: End Cap
- Overall Length: 7 in
- Overall Height: 13 1/2 in
- Color: Yellow
- Item: End Cap
- For Use With: 21XL91; 21XL92; 21XL93; 21XL94; 21XL95
- Mounting Hole Dia.: 1-1/4 in
- Accessory Type: End Cap
- Country of Origin (subject to change): China
Description
End Cap, Color Yellow, Rubber, Overall Length 7 in, Overall Height 13 1/2 in