Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Executive Chair, Leather Black, Height 43-1/4" to 46-1/4"

  • Zoro #: G0072278
  • Mfr #: 36FK01

$284.56

Details
  • Material: Leather
  • Includes: Hardware
  • Seat Height Max.: 22"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zoro Select #36FK01 Specifications

  • Zoro #: G0072278
  • Mfr #: 36FK01
Material: Leather Includes: Hardware
Seat Height Max.: 22" Assembled/Unassembled: Unassembled
Weight Capacity: 275 lb. Back Width: 20"
Base Material: Nylon Seat Height Range: 19" to 22"
Seat Width: 20-1/2" Color: Black, Silver
Arm Style: Fixed Item: Executive Chair
Overall Width: 27-3/4" Seat Material: Leather
Office Chair Style: Executive Chairs Back Material: Leather
Overall Height: 43-1/4" to 46-1/4" Number of Casters: 5
Back Color: Black Frame Material: Nylon
Standards: ANSI/BIFMA Caster Type: Multi-Surface
Frame Color: Silver Cushion Thickness: 3-1/2"
Seat Color: Black Back Height: 29-1/4"
Number of Glides: 0 Features: Locking Tilt Control with Adjustable Tilt Tension
Seat Depth: 21" Overall Depth: 31"
Base Color: Silver Seat Height Min.: 19"
Country of Origin (subject to change): China

Description

There is a seemingly endless selection of desk chairs available on the market. Zoro Select Executive Chair include characteristics like: Weight Capacity: 250 lb..

Reviews of Zoro Select #36FK01