Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Exit Sign, 8-3/4 x 15-3/8In, WHT/BK, Exit

  • Zoro #: G0523643
  • Mfr #: GRAN1393

$144.18

  • Glow-in-the-Dark: Yes
  • Sign Mounting Style: Surface
  • Standards: UL 924, NFPA 101, IBC 2007
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Zoro Select #GRAN1393 Specifications

  • Zoro #: G0523643
  • Mfr #: GRAN1393
Glow-in-the-Dark: Yes Sign Mounting Style: Surface
Standards: UL 924, NFPA 101, IBC 2007 UV Resistant: No
Includes: Two Removable Directional Arrows, Bracket and Mounting Hardware Sign Background Color: Black
Width: 15-3/8" Item: Exit Sign
Legend Style: Symbol and Text Sign Material: Plastic
Height: 8-3/4" Printed Language: English
Legend: Exit (Double Arrows) Sign Legend Color: White
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Exit Sign, Sign Subject Matter Exit and Entrance, Height 8-3/4 In., Width 15-3/8 In., Sign Material Plastic, Sign Mounting Style Surface, Legend Exit (Double Arrows), Printed Language English

Reviews of Zoro Select #GRAN1393