Zoro Select

Expanded Sheet, Flat, 304SS, 4x4 ft, 1/2-#18

Zoro Select Expanded Sheet, Flat, 304SS, 4x4 ft, 1/2-#18 44F05018-48X48
Hover or click to zoom Tap to zoom
Key Features
  • Overall Thickness: 0.04 in
  • Width: 4 ft
  • Temper: 2B
  • Opening Size: 0.313 x 1.000 in
  • Trade Size: 1/2 in -#18
  • Alloy Type: 304
  • Typical Hardness: Not Rated
  • Strand Thickness: 0.04 in
See full product details
$115.33

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Zoro Select #44F05018-48X48 Specifications

  • Overall Thickness: 0.04 in
  • Width: 4 ft
  • Length: 4 ft
  • Temper: 2B
  • Opening Size: 0.313 x 1.000 in
  • Trade Size: 1/2 in -#18
  • Alloy Type: 304
  • Typical Hardness: Not Rated
  • Strand Thickness: 0.04 in
  • Style: Flat
  • Finish: Mill
  • Length Tolerance: +/-0.125 in
  • Width Tolerance: +/-0.125 in
  • Material: Stainless Steel
  • Yield Strength: Not Rated
  • Hardness Scale: Not Rated
  • Item: Expanded Sheet
  • Tensile Strength: Not Rated
  • Design Size: 0.500 x 1.260 in
  • Strand Width: 0.093 in
  • Length (Straight Wireway): 4 ft
  • Overall Length: 4 ft
  • Diamond Pattern: Flattened
  • Diamond Size: 0.500 x 1.260 in
  • Mechanical Finish: Mill
  • Nominal Size (WxL): 4 ft x 4 ft
  • Strand Size: 0.093 in x 0.04 in
  • Overall Width: 4 ft
  • Material Grade: 304
  • Country of Origin (subject to change): Multiple

Description

Expanded Sheet, Material Stainless Steel, Material Grade 304, Mechanical Finish Mill, Overall Length 4 ft, Overall Thickness 0.04 in, Overall Width 4 ft, Diamond Pattern Flattened, Strand Thickness 0.04 in, Strand Width 0.093 in, Trade Size 1/2 in-#18, Tensile Strength Not Rated, Diamond Size 0.500 x 1.260 in, Length Tolerance +/-0.125 in, Opening Size 0.313 x 1.000 in

Reviews of Zoro Select #44F05018-48X48

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.