Zoro Select
Expanded Sheet, Flat, 304SS, 8 x4 ft, 3/4-#9
- Zoro #: G2129115
- Mfr #: 44F0759-48X96
Hover or click to zoom Tap to zoom
Key Features
- Overall Thickness: 0.12 in
- Width: 4 ft
- Temper: 2B
- Opening Size: 0.563 x 1.688 in
- Trade Size: 3/4 in -#9
- Alloy Type: 304
- Typical Hardness: Not Rated
- Strand Thickness: 0.119 in
$653.99
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $653.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ZORO SELECT Expanded Sheet, Flat, 304SS, 4 x4 ft, 3/4-#9 44F0759-48X48
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 14 ga., #4, SS Treadtex 304#4-14Gx24x24
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 24 ga., #4, SS Oxford 304#4-24Gx48x96
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 26 ga., #4, SS Oxford 304#4-26Gx48x48
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 24 ga., #4, SS Treadtex 304#4-24Gx48x96
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 24 ga., #4, SS 5-SM 304#4-24Gx48x96
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 22 ga., 2B, SS Vortex SV 3042B-22Gx24x24
- ZORO SELECT SS Sheet 316, 24 in Overall W 4508_24_48
- ZORO SELECT Silver SS Sheet, 24 in Overall W Satin FPR 304#4-18Gx24x24
- ONLINEMETALS 1.75" Acetal Round Rod (Copolymer) Natural 21876
- ONLINEMETALS 0.75" x 2.25" Carbon Steel Rectangle Bar 1018 Cold Finish 22235
- Zoro Select Stainless Steel Sheets