Skip to Main Content
customer-service Help
Zoro Select

Expanded Sheet, Flat, Carbon, 8x4 ft, 3/4-#9

Zoro Select Expanded Sheet, Flat, Carbon, 8x4 ft, 3/4-#9 41F0759-48X96
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$171.30
  • Length: 8 ft
  • Width: 4 ft
  • Thickness: 0.108"
See full product details
Out of Stock
Total: $171.30

Zoro Select #41F0759-48X96 Specifications

  • Length: 8 ft
  • Width: 4 ft
  • Thickness: 0.108"
  • Material: Carbon Steel
  • Temper: Cold Rolled
  • Hole Shape: Diamond
  • Style: 3/4" - #9
  • Alloy Type: 1008
  • Finish: Mill
  • Item: Expanded Sheet
  • Strand Thickness: 0.12 in
  • Overall Thickness: 0.12 in
  • Hardness Scale: Not Rated
  • Width Tolerance: + 1.000 in
  • Opening Size: 0.563 x 1.688 in
  • Trade Size: 3/4 in -#9
  • Design Size: 0.923 x 2.100 in
  • Typical Hardness: Not Rated
  • Strand Width: 0.164 in
  • Thickness Tolerance: Not Rated
  • Length Tolerance: + 2.000 in
  • Tensile Strength: Not Rated
  • Yield Strength: Not Rated
  • Length (Straight Wireway): 8 ft
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Expanded Sheet, Flat, Carbon Steel, Mill, 1008, Cold Rolled, 8 ft, 4 ft, 0.12 in, + 2.000 in, + 1.000 in, Not Rated, 0.923 x 2.100 in, 0.563 x 1.688 in, 0.164 in, 0.12 in, 3/4 in -#9, Not Rated, Not Rated, Not Rated, Not Rated

Reviews of Zoro Select #41F0759-48X96