Zoro Select
Expanded Sheet, Flat, SS, 4 x4 ft, 1-1/2-#16
- Zoro #: G2584093
- Mfr #: 44F15016-48X48
Hover or click to zoom Tap to zoom
Key Features
- Overall Thickness: 0.05 in
- Width: 4 ft
- Temper: 2B
- Opening Size: 1.063 x 2.750 in
- Trade Size: 1-1/2 in -#16
- Alloy Type: 304
- Typical Hardness: Not Rated
- Strand Thickness: 0.05 in
$106.09
Subtotal: $106.09
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Zoro Select
- MFR #44F15016-48X48
- Zoro #G2584093
- Country of OriginMultiple
- Category Stainless Steel Sheets
Dimensions
Width | 4 ft |
Length | 4 ft |
Opening Size | 1.063 x 2.750 in |
Trade Size | 1-1/2 in -#16 |
Design Size | 1.330 x 3.150 in |
Width Tolerance | +/-0.125 in |
Strand Width | 0.124 in |
Length Tolerance | +/-0.125 in |
Length (Straight Wireway) | 4 ft |
Overall Width | 4 ft |
Strand Size | 0.124 in x 0.05 in |
Nominal Size (WxL) | 4 ft x 4 ft |
Diamond Size | 1.330 x 3.150 in |
Overall Length | 4 ft |
Details
Overall Thickness | 0.05 in |
Temper | 2B |
Alloy Type | 304 |
Typical Hardness | Not Rated |
Strand Thickness | 0.05 in |
Style | Flat |
Material | Stainless Steel |
Finish | Mill |
Item | Expanded Sheet |
Hardness Scale | Not Rated |
Description
Expanded Sheet, Material Stainless Steel, Material Grade 304, Mechanical Finish Mill, Overall Length 4 ft, Overall Thickness 0.05 in, Overall Width 4 ft, Diamond Pattern Flattened, Strand Thickness 0.05 in, Strand Width 0.124 in, Trade Size 1 1/2 in-#16, Tensile Strength Not Rated, Diamond Size 1.330 x 3.150 in, Length Tolerance +/-0.125 in, Opening Size 1.063 x 2.750 in
Reviews of Zoro Select #44F15016-48X48
Explore more
- ZORO SELECT Expanded Sheet, Flat, SS, 8 x4 ft, 1-1/2-#16 44F15016-48X96
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W 6-OM 304#4-14Gx48x120
- ZORO SELECT Expanded Sheet, Rsd, 304SS, 4 x4 ft, 1/2-#18 44S05018-48X48
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 14 ga., 2B, SS Vortex SV 3042B-14Gx24x24
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W Cambridge 304#4-24Gx48x120
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 18 ga., #4, SS Treadtex 304#4-18Gx48x96
- ZORO SELECT Silver SS Sheet, 24 in Overall W Satin FPR 304#4-20Gx24x24
- ZORO SELECT SS Sheet 304, 24 in Overall W 714_24_36
- ZORO SELECT SS Sheet, Rectangle, 48 in Overall W T22 Onyx Black HL FPR 20Gx48x120
- ONLINEMETALS 0.75" Alloy Steel Round Bar 4340-Annealed Cold Finish 25263
- ONLINEMETALS 0.06" Thick x 0.25" Hole x 0.3125" Stagger Stainless Perforated Sheet 304 Round Hole 13514
- Zoro Select Stainless Steel Sheets