Zoro Select
Expanded Sheet, Flat, Stl, 8 x4 ft, 1-1/2-#9
Mfr # 41F1509-48X96
Zoro # G4282975
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$155.99
Key Features
- Length 8 ft
- Width 4 ft
- Material Carbon Steel
- Temper Cold Rolled
- Hole Shape Not Available
Explore More Products
- ZORO SELECT Bar, Rect, Stl, 1018, 1/8 x 1/2 In, 6 Ft 2HGY4
- ZORO SELECT Bar, Rect, Stl, 1018, 3/4 x 6 In, 6 Ft L 2AHA2
- ZORO SELECT Carbon Steel Sheet, 36 in L, 12 3/8 in W 26227_12.375_36
- ZORO SELECT Carbon Steel Sheet, 4 ft L, 4 ft W 23753_48_48
- ZORO SELECT Carbon Steel Rectangle Expanded Sheet, 4' 22485_36_48
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 2" W 11552_36_0
- ZORO SELECT Carbon Steel Rectangular Bar, 5' L, 1" W 1095 SpS0.05x1x601
- ZORO SELECT Carbon Steel Bar, 24" L, 3 1/2" W 18F.875X3.5-24
- ZORO SELECT Carbon Steel Rectangular Bar, 24" L, 6" W 1095 SpS0.025x6x241
- ZORO SELECT Bar, Rect, Stl, 1018, 5/8 x 4 In, 3 Ft L 2HHN7
- ONLINEMETALS 0.75" Hole x #16 Carbon Steel Expanded A36-Standard 22556
- Zoro Select Carbon Steel Sheets