Zoro Select
Expanded Sheet, Rsd, 304SS, 4 x4 ft, 1/2-#18
- Zoro #: G2360784
- Mfr #: 44S05018-48X48
Hover or click to zoom Tap to zoom
Key Features
- Overall Thickness: 0.164 in
- Width: 4 ft
- Temper: 2B
- Opening Size: 0.438 x 0.938 in
- Trade Size: 1/2 in -#18
- Alloy Type: 304
- Typical Hardness: Not Rated
- Strand Thickness: 0.05 in
$149.99
Subtotal: $149.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 14 ga., BA, SS EngineTurn 304BA-14Gx24x24
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 24 ga., #4, SS Leathergrain 304#4-24Gx24x24
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 22 ga., BA, SS EngineTurn 304BA-22Gx48x48
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W Treadtex 304#4-26Gx48x120
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 16 ga, Mirror, SS Super Mirror 304Mirror-16Gx48x96
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 18 ga., #4, SS Leathergrain 304#4-18Gx48x48
- ZORO SELECT SS Sheet, Rectangle, 48 in Overall W T22 Onyx Black HL FPR 20Gx48x120
- ZORO SELECT SS Sheet 304, 12 in Overall W 6828_12_36
- ZORO SELECT SS Sheet 304, 24 in Overall W 22610_24_36
- ONLINEMETALS 0.032" Blue Tempered Spring Steel Sheet 1075 26236
- ONLINEMETALS 0.875" Nickel Round Bar 400 22626
- Zoro Select Stainless Steel Sheets