Zoro Select
Expanded Sheet, Rsd, 304SS, 8 x4 ft, 1/2-#16
Mfr # 44S05016-48X96
Zoro # G2129097
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$292.99
Free 30-Day Returns
Key Features
- Overall Thickness 0.164 in
- Width 4 ft
- Temper 2B
- Opening Size 0.438 x 0.938 in
- Trade Size 1/2 in-#16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 44S05016-48X96
- Zoro # G2129097
- Country of Origin China
- Category Stainless Steel Sheets
Dimensions
Overall Thickness | 0.164 in |
Width | 4 ft |
Length | 8 ft |
Opening Size | 0.438 x 0.938 in |
Trade Size | 1/2 in-#16 |
Strand Thickness | 0.062 in |
Length Tolerance | +2.000 in |
Width Tolerance | +1.000 in |
Design Size | 0.500 x 1.200 in |
Strand Width | 0.087 in |
Overall Length | 8 ft |
Diamond Size | 0.500 x 1.200 in |
Overall Width | 4 ft |
Description
Expanded Sheet, Material Stainless Steel, Material Grade 304, Mechanical Finish Mill, Overall Length 8 ft, Overall Thickness 0.164 in, Overall Width 4 ft, Diamond Pattern Raised, Strand Thickness 0.062 in, Strand Width 0.087 in, Trade Size 1/2 in-#16, Tensile Strength Not Rated, Diamond Size 0.500 x 1.200 in, Length Tolerance +2.000 in, Opening Size 0.438 x 0.938 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT HS EPDM Rubber Sheet No Adhesive, 60A, 1/8"T x 36"W x 36"L (BULK-RS-E60HT-17)
- ZORO SELECT Tubing, Sq, 1015 LCS, 1 OD x1/8 In T, 6 Ft L (TS1X.120-72)
- ZORO SELECT Roll, Vinyl, 1/16 in. Thick, 10 ft., 70A (BULK-RS-PVC70-28)
- ONLINEMETALS 1.625" x 0.8125" Unistrut Slotted Channel P4100T (24908)
- ZORO SELECT Expanded Sheet, Rsd, 304SS, 4 x4 ft, 1/2-#16 (44S05016-48X48)
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 24 ga., #4, SS (Cambridge 304#4-24Gx24x24)
- ZORO SELECT Sheet, Perf, SS, 40x36, 14 ga, 0.250 Dia, Rnd (0414G250R375S-36X40)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 24 ga., #4, SS (Cambridge 304#4-24Gx48x96)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 16 ga., BA, SS (Squares 304BA-16Gx48x96)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 22 ga., BA, SS (Linen 304BA-22Gx48x96)
- ONLINEMETALS 0.12" Thick x 0.125" Hole x 0.1875" Stagger Stainless Perforated Sheet 304 Round Hole (13506)
- Zoro Select Stainless Steel Sheets