Zoro Select
Expanded Sheet, Rsd, 304SS, 8 x4 ft, 1/2-#18
- Zoro #: G2129088
- Mfr #: 44S05018-48X96
Hover or click to zoom Tap to zoom
Key Features
- Overall Thickness: 0.164 in
- Width: 4 ft
- Temper: 2B
- Opening Size: 0.438 x 0.938 in
- Trade Size: 1/2 in -#18
- Alloy Type: 304
- Typical Hardness: Not Rated
- Strand Thickness: 0.05 in
$256.22
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $256.22
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ZORO SELECT Expanded Sheet, Rsd, 304SS, 4 x4 ft, 1/2-#18 44S05018-48X48
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W 5-SM 304#4-14Gx48x120
- ZORO SELECT Expanded Sheet, Flat, SS, 4 x4 ft, 1-1/2-#13 44F15013-48X48
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W 6-OM 304#4-18Gx48x120
- ZORO SELECT Sheet, Onyx Black, 48" L, 48" W, 20 ga., SS T22 Onyx Black Mirror20Gx48x48
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 20 ga., #4, SS 5-SM 304#4-20Gx24x24
- ZORO SELECT SS Sheet 302, 12 in Overall W 9754_12_48
- ZORO SELECT SS Sheet 304, 36 in Overall W 22608_36_36
- ZORO SELECT Silver SS Sheet, 48 in Overall W Satin FPR 304#4-16Gx48x120
- ONLINEMETALS 1.75" Acetal Round Rod (Copolymer) Natural 21876
- ONLINEMETALS 7.75" OD x 0.75" Wall x 6.25" ID Stainless Round Tube 304 26675
- Zoro Select Stainless Steel Sheets