Zoro Select
Expanded Sheet, Rsd, 304SS, 8 x4 ft, 3/4-#13
- Zoro #: G2129106
- Mfr #: 44S07513-48X96
Hover or click to zoom Tap to zoom
Key Features
- Overall Thickness: 0.2 in
- Width: 4 ft
- Temper: 2B
- Opening Size: 0.750 x 1.688 in
- Trade Size: 3/4 in -#13
- Alloy Type: 304
- Typical Hardness: Not Rated
- Strand Thickness: 0.093 in
$293.49
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $293.49
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ZORO SELECT Expanded Sheet, Rsd, 304SS, 4 x4 ft, 3/4-#13 44S07513-48X48
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W Granex USA 304BB-18Gx48x120
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 22 ga., BA, SS Linen 304BA-22Gx48x96
- ZORO SELECT Sheet, Onyx Black, 48" L, 48" W, 20 ga., SS T22 Onyx Black Mirror20Gx48x48
- ZORO SELECT Sheet, Perf, SS, 40x36, 18 ga, 0.094 Dia, Rnd 0418G093R156S-36X40
- ZORO SELECT Expanded Sheet, Flat, SS, 4 x4 ft, 1-1/2-#16 44F15016-48X48
- ZORO SELECT Colored SS Sheet, Square, 24 in Overall W T22 Rosygold HL FPR 20Gx24x24
- ZORO SELECT SS Sheet 304, 12 in Overall W 6826_12_24
- ZORO SELECT SS Sheet, Rectangle, 48 in Overall W T22 Onyx Black Mirror20Gx48x120
- ONLINEMETALS 0.4375" Titanium Round Bar Grade 2 23467
- ZORO SELECT Expanded Sheet, Rsd, 304SS, 4x4ft, 1-1/2-#13 44S15013-48X48
- Zoro Select Stainless Steel Sheets