Zoro Select
Expanded Sheet, Rsd, Al, 8x4ft, 1-1/2-#0.125
Mfr # 43S150125-48X96
Zoro # G1981073
product price: $140.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
Free 30-Day Returns
Key Features
- Material Aluminum
- Temper H14
- Length 8 ft
- Finish Mill
- Width Tolerance +0.375/-0.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Zoro Select
- MFR # 43S150125-48X96
- Zoro # G1981073
- Country of Origin China
- Category Aluminum Sheets
Dimensions
Length | 8 ft |
Width Tolerance | +0.375/-0.00 in |
Strand Width | 0.163 in |
Length Tolerance | +0.50/-0.00 in |
Opening Size | 1.188 in x 2.5 in |
Overall Thickness | 0.3 in |
Strand Thickness | 0.125 in |
Design Size | 1.330 x 3.000 in |
Trade Size | 1 1/2 in-#0.125 |
Width | 4 ft |
Diamond Size | 1.33 in x 3 in |
Long Way Diamond Size | 3 in |
Short Way Diamond Size | 1.33 in |
Overall Length | 8 ft |
Overall Width | 4 ft |
Description
Expanded Sheet, Aluminum, 3003, H14, Diamond, Diamond Pattern Raised, 8 ft Overall Length, Length Tolerance +0.50/-0.00 in, 4 ft Overall Width, Width Tolerance +0.375/-0.00 in, 0.3 in Overall Thickness, Thickness Tolerance +/-0.005 in, Diamond Size 1.33 in x 3 in, Opening Size 1.188 in x 2.5 in, Strand Thickness 0.125 in, Strand Width 0.163 in, Trade Size 1 1/2 in-#0.125, Open Area 74 Percent, Fabrication Die Cut, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/4 x 6 In, 1 Ft (61F.25X6-12)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 3/4 in Overall Width, Style: Trim with a Top Bulb (4100B3X5/32A-100)
- K&S PRECISION METALS K&S 0.093 in. X 2 in. W X 12 in. L Mill Brass Metal Strip (8229)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.118" Thick (BULK-PS-PC-590)
- ZORO SELECT Blank, Aluminum, 6061, 3/4 x 2 x 12 In (SB-6061-0750-02-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (61F.312X1.5-12)
- ZORO SELECT Blank, Aluminum, 6061, 1/4 x 24 x 24 In (SB-6061-0250-24-24)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1 x 12 In, 3 Ft (61F1X12-36)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.75 in Over. W (61F.5X1.75-12)
- ZORO SELECT Plate Stock, 6061 Al, T6, 3/16Tx12 Wx24 InL (3DTC5)
- ZORO SELECT Flat Bar Stock, Aluminum, 2.5 in Over. W (61F.5X2.5-6)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61F.5X3-6)