Skip to Main Content
customer-service Help
Zoro Select

Expanded Sheet, Rsd, Stl, 8 x4 ft, 1-1/2-#13

Zoro Select Expanded Sheet, Rsd, Stl, 8 x4 ft, 1-1/2-#13 41S15013-48X96
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$166.17
  • Length: 8 ft
  • Width: 4 ft
  • Thickness: 0.228"
See full product details
This item ships free.
Total: $166.17

Zoro Select #41S15013-48X96 Specifications

  • Length: 8 ft
  • Width: 4 ft
  • Thickness: 0.228"
  • Material: Carbon Steel
  • Temper: Cold Rolled
  • Hole Shape: Diamond
  • Style: 1-1/2" - #13
  • Alloy Type: 1008
  • Finish: Mill
  • Strand Thickness: 0.09 in
  • Strand Width: 0.104 in
  • Trade Size: 1-1/2 in -#13
  • Yield Strength: Not Rated
  • Width Tolerance: + 1.000 in
  • Tensile Strength: Not Rated
  • Opening Size: 1.188 x 2.500 in
  • Item: Expanded Sheet
  • Thickness Tolerance: Not Rated
  • Design Size: 1.330 x 3.000 in
  • Hardness Scale: Not Rated
  • Length Tolerance: + 2.000 in
  • Typical Hardness: Not Rated
  • Overall Thickness: 0.215 in
  • Length (Straight Wireway): 8 ft
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Expanded Sheet, Raised, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 8 ft., Width 4 ft., Overall Thickness 0.215", Length Tolerance + 2.000", Width Tolerance + 1.000", Thickness Tolerance Not Rated, Design Size 1.330 x 3.000", Opening Size 1.188 x 2.500", Strand Width 0.104", Strand Thickness 0.090", Trade Size 1-1/2"-#13, Typical Hardness Not Rated, Hardness Scale Not Rated, Tensile Strength Not Rated, Yield Strength Not Rated

Reviews of Zoro Select #41S15013-48X96