Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Expansion Poly Mailers, 11"x13"x4", White, PK100

  • Zoro #: G0077826
  • Mfr #: 39UK75

$31.65 ($0.32/unit)

  • Item: Expansion Mailer
  • Color: White
  • Width: 11"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Zoro Select #39UK75 Specifications

  • Zoro #: G0077826
  • Mfr #: 39UK75
Item: Expansion Mailer Color: White
Width: 11" Closure Type: Self Seal
Material: Polyethylene Lining: None
Length: 13" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Expansion Poly Mailers, 11" x 13" x 4", White, 100/Case

 

  • Strong polyethylene mailers protect products from moisture during shipping.
  • Features a gusseted bottom to allow for thicker items such as binders, books and catalogs.
  • Puncture, moisture, tamper and tear resistant.
  • High strength seams will keep contents intact even if over packed.
  • The outer surface of the mailer is white and the inner lining is silver.
  • Labels, ink and stamps adhere well.
  • Self-seal closure with a double perforation tear strip for easy opening.

Reviews of Zoro Select #39UK75