Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Expansion Poly Mailers, 13"x16"x4", White, PK100

  • Zoro #: G0077458
  • Mfr #: 39UL13

$37.42 ($0.37/unit)

  • Item: Expansion Mailer
  • Lining: None
  • Width: 13"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Zoro Select #39UL13 Specifications

  • Zoro #: G0077458
  • Mfr #: 39UL13
Item: Expansion Mailer Lining: None
Width: 13" Length: 16"
Closure Type: Self Seal Color: White
Material: Polyethylene Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Expansion Poly Mailers, 13" x 16" x 4", White, 100/Case

 

  • Strong polyethylene mailers protect products from moisture during shipping.
  • Features a gusseted bottom to allow for thicker items such as binders, books and catalogs.
  • Puncture, moisture, tamper and tear resistant.
  • High strength seams will keep contents intact even if over packed.
  • The outer surface of the mailer is white and the inner lining is silver.
  • Labels, ink and stamps adhere well.
  • Self-seal closure with a double perforation tear strip for easy opening.

Reviews of Zoro Select #39UL13