October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Expansion Poly Mailers, 20"x24"x4", White, PK100

  • Zoro #: G0077896
  • Mfr #: 39UK68

$93.10 ($0.93/unit)

Details
  • Length: 20"
  • Width: 20"
  • Material: Polyethylene
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zoro Select #39UK68 Specifications

  • Zoro #: G0077896
  • Mfr #: 39UK68
Length: 20" Width: 20"
Material: Polyethylene Item: Expansion Mailer
Color: White Closure Type: Self Seal
Lining: None Country of Origin (subject to change): China

Description

Expansion Poly Mailers, 20" x 24" x 4", White, 100/Case

 

  • Strong polyethylene mailers protect products from moisture during shipping.
  • Features a gusseted bottom to allow for thicker items such as binders, books and catalogs.
  • Puncture, moisture, tamper and tear resistant.
  • High strength seams will keep contents intact even if over packed.
  • The outer surface of the mailer is white and the inner lining is silver.
  • Labels, ink and stamps adhere well.
  • Self-seal closure with a double perforation tear strip for easy opening.

Reviews of Zoro Select #39UK68