Save 20% on the Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Extra Heavy Duty Door Pull, Steel, Polished Zinc, Unth. Holes

  • Zoro #: G2705324
  • Mfr #: 1WAF4

Extra Heavy Duty Door Pull, Steel, Polished Zinc, Unth. Holes

  • Zoro #: G2705324
  • Mfr #: 1WAF4

$3.59 /ea

Details
  • Color: Silver
  • Finish: Polished Zinc
  • Screw Size: 1/4 x 1-1/4"
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Zoro Select #1WAF4 Specifications

  • Zoro #: G2705324
  • Mfr #: 1WAF4
Color: Silver Finish: Polished Zinc
Screw Size: 1/4 x 1-1/4" Mounting Type: Unthreaded Through Holes
Vert. Mounting Hole Ctr. to Ctr.: 1-5/32" Material: Steel
Item: Pull Handle Projection: 2-13/64"
Inner Mounting Hole Ctr. to Ctr.: 23/64" Hardware: Included
Load Rated (Y/N): N Outer Mounting Hole Ctr. to Ctr.: 8-9/16"
Grip Length: 1-15/32" Mounting Hole Center to Center: 8-9/16"
Country of Origin (subject to change): China

Description

Zoro Select Pull Handle include characteristics like: Color: Silver, Color: Silver, Material: Steel.

Reviews of Zoro Select #1WAF4