Zoro Select
Eye Bolt M10, 10 mm ID, Steel, Black Oxide, 25 PK
Mfr # M16180.100.0050
Zoro # G0301850
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M10
- Eye Inside Diameter 10 mm
- Material Steel
- Finish Black Oxide
Explore More Products
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/4"-10, 2-1/2 in Shank, 1-1/2 in ID, Steel, Zinc Plated U16010.075.0250
- ZORO SELECT Eye Bolt Without Shoulder, 3/8"-16, 2-1/2 in Shank, 1 in ID, Steel, Plain U16180.037.0250
- ZORO SELECT Machinery Eye Bolt With Shoulder, M12-1.75, 20.5 mm Shank, 30 mm ID, Stainless Steel, Plain RB580X12-001P2
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/8"-16, 1 1/2 in Shank, 3/4 in ID, Stainless Steel, Plain 11553 7
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/4"-20, 4 in Shank, 1/2 in ID, Steel, Zinc Plated, 10 PK 07075 1
- ZORO SELECT Machinery Eye Bolt With Shoulder, M20-2.50, 30 mm Shank, 40 mm ID, Steel, Zinc Plated M16010.200.0001
- ZORO SELECT Routing Eye Bolt Without Shoulder, 5/16"-18, 6 in Shank, 1/2 in ID, 316 Stainless Steel, Plain 5LAE3
- ZORO SELECT Eye Bolt 25/64 in ID, Steel, Zinc Plated, 20 PK U17210.039.0118
- ZORO SELECT Eye Bolt 1/4-4", Steel, Plain, 1000 PK 1464LAEP
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/4"-20, 6 in Shank, 1/2 in ID, Steel, Plain N2001-SS-6
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/8"-16, 6 in Shank, 3/4 in ID, Steel, Galvanized N2003-6
- Zoro Select Eye Bolts