Eye Bolt With Shoulder, M16-2.00, 27 mm Shank, 35 mm ID, Steel, Zinc Plated, 2 PK

  • Mfr # M16010.160.0001

  • Zoro # G4978766

CAD Available

product price:  $24.99
/pk 2, $12.50/ea

Key Features

CAD Drawing
Shoulder Style
With Shoulder
System of Measurement
Metric
Thread Size
M16-2.00
Shank Length
27 mm
Eye Inside Diameter
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M16010.160.0001
Zoro #
G4978766
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16-2.00
Shank Length
27 mm
Eye Inside Diameter
35 mm
Overall Length
90 mm
Thread Length
27.0 mm
Screw Size
M16
Shoulder Length
12 mm
Eye Outside Diameter
63 mm
Shank Diameter
16 mm
Shoulder Diameter
35 mm
Eye Outside Dia.
63.0 mm
Dia./Thread Size
M16-2.00
Eye Inside Dia.
35 mm
Shoulder Dia.
35.00mm
Shank Dia.
16 mm

Details

CAD Available
Yes
Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Working Load Limit
700 kg
Application
Lifting
Eyebolt Type
With Shoulder
Type
Machinery Eye Bolt
Eye Closure
Closed
Globally Sourced
Globally Sourced
Pack Size
Small Pack
Thread Type
Coarse
Includes Nut
Nut Not Included
Manufacturer Location
Globally Sourced
Drive Type
No Drive
Thread Style
Fully Threaded
Dimensional Standards
DIN 580
Working Load Limit - Force
700 kgf

Description

Machinery Eye Bolt, System of Measurement Metric, Eyebolt Type With Shoulder, Material Steel, Finish Zinc-Plated, Thread Size M16x2.00, Thread Length 27 mm, Shank Dia. 16 mm, Shank Length 27 mm, Shoulder Dia. 35.00mm, Shoulder Length 12 mm, Eye Inside Dia. 35 mm, Eye Outside Dia. 63.0 mm, Overall Length 90 mm, Working Load Limit 700 kg, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.