Download CAD Files
Zoro Select
Routing Eye Bolt Without Shoulder, 1/4"-20, 2-3/8 in Shank, 1/2 in ID, Steel, Zinc Plated, 20 PK
Mfr # 1WBR1
Zoro # G2585511
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Inch
- Thread Size 1/4"-20
- Shank Length 2-3/8 in
- Eye Inside Diameter 1/2 in
Explore More Products
- ZORO SELECT Eye Bolt M12-1.75, 12 mm ID, Steel, Plain, 10 PK M16180.120.0150
- ZORO SELECT Machinery Eye Bolt With Shoulder, M30-3.50, 45 mm Shank, 60 mm ID, Steel, Plain M16000.300.0001
- ZORO SELECT Eye Bolt Without Shoulder, 1/2"-13, 6 in Shank, 1 in ID, Steel, Galvanized U16181.050.0600
- ZORO SELECT Eye Bolt 5/16"-18, Steel, Zinc Plated, 300 PK 3160IO
- ZORO SELECT Eye Bolt M6, 6 mm ID, Steel, Black Oxide, 25 PK M16180.060.0040
- ZORO SELECT Machinery Eye Bolt With Shoulder, M10-1.50, 35 mm Shank, 27 mm ID, Steel, Plain M16001.100.0001
- ZORO SELECT Eye Bolt M16, 16 mm ID, Steel, Black Oxide, 10 PK M16180.160.0150
- ZORO SELECT Routing Eye Bolt Without Shoulder, 3/4"-10, 11-15/16 in Shank, 7/8 in ID, Steel, black oxide 11659 6
- ZORO SELECT Machinery Eye Bolt With Shoulder, 5/8"-11, 2-1/2 in Shank, 1-3/8 in ID, Steel, Zinc Plated, 10 PK SP20367
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/8"-11, 3 in Shank, 1-3/8 in ID, Steel, Zinc Plated K2007-3-ZN
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 4 in Shank, 1-3/16 in ID, Steel, Plain K2025-4-SS
- Zoro Select Eye Bolts