Shop Alternate Products
This Product is Discontinued
Download CAD Files
Zoro Select
Routing Eye Bolt Without Shoulder, 3/8"-16, 1 in Shank, 3/4 in ID, Steel, Zinc Plated, 10 PK (Discontinued)
Mfr # 07140 6
Zoro # G2996025
This Product is Discontinued
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Inch
- Thread Size 3/8"-16
- Shank Length 1 in
- Eye Inside Diameter 3/4 in