Download CAD Files
Zoro Select
Eye Wood Screw Without Shoulder, 3/8"-16, 6 in Shank, 3/4 in ID, Steel, Zinc Plated, 10 PK
Mfr # 07880 1
Zoro # G2992096
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Inch
- Thread Size 3/8"-16
- Shank Length 6 in
- Eye Inside Diameter 3/4 in
Explore More Products
- ZORO SELECT Eye Bolt 3/32", 25/64 in ID, Steel, Zinc Plated, 20 PK U17210.039.0150
- ZORO SELECT Machinery Eye Bolt With Shoulder, M27-3.00, 45 mm Shank, 50 mm ID, Steel, Plain, 5 PK M16000.270.0001
- ZORO SELECT Machinery Eye Bolt Without Shoulder, 3/4"-10, 2-1/2 in Shank, 1-1/2 in ID, Steel, Plain U16180.075.0250
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/4"-20, 1 1/2 in Shank, 1/2 in ID, Steel, black oxide, 10 PK 11608 4
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/2"-13, 11-3/16 in Shank, 5/8 in ID, Steel, Zinc Plated U17420.050.1118
- ZORO SELECT Eye Bolt Without Shoulder, 3/4"-10, 3 in Shank, 1-1/2 in ID, Steel, Plain U16180.075.0300
- ZORO SELECT Routing Eye Bolt Without Shoulder, #10-24, 1-3/8 in Shank, 5/16 in ID, Stainless Steel, Plain 07270 0
- ZORO SELECT Eye Bolt M20, 18 mm ID, Steel, Black Oxide, 5 PK M16180.200.0140
- ZORO SELECT Eye Bolt M16, 16 mm ID, Steel, Black Oxide, 10 PK M16180.160.0080
- ZORO SELECT Eye Bolt Without Shoulder, 1/2"-13, 6 in Shank, 1 in ID, Steel, Galvanized U16181.050.0600
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/2"-13, 10 in Shank, 1 in ID, Steel, Galvanized N2005-10
- Zoro Select Eye Bolts