Zoro Select
Eyebolt, M20 x 2.50, 40.0mm, With Shoulder
- Zoro #: G4978504
- Mfr #: M16010.200.0001
Tap to zoom
Hover or click to zoom
$13.06
- System of Measurement: Metric
- Item: Machinery Eye Bolt
- Eyebolt Type: With Shoulder
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $13.06
Zoro Select #M16010.200.0001 Specifications
- Zoro #: G4978504
- Mfr #: M16010.200.0001
- System of Measurement: Metric
- Item: Machinery Eye Bolt
- Eyebolt Type: With Shoulder
- Eye Inside Dia.: 40 mm
- Shank Length: 30.0 mm
- Material: Steel
- Thread Size: M20-2.50
- Finish: zinc
- Overall Length: 102.0 mm
- Eye Outside Dia.: 72.0 mm
- Shank Dia.: 20 mm
- Shoulder Length: 14.00mm
- Shoulder Dia.: 40.0mm
- Dia./Thread Size: M20-2.50
- Thread Length: 30.0 mm
- Working Load Limit: 1,197 kg
- Application: Lifting
- Eye Closure: Closed
- Globally Sourced: Globally Sourced
- Pack Size: Small Pack
- Eye Outside Diameter: 72 mm
- Source: Import
- Shank Diameter: 20 mm
- Thread Type: Coarse
- Shoulder Style: With Shoulder
- Screw Size: M20
- Includes Nut: No
- Fastener Length: 102 mm
- Shoulder Diameter: 40 mm
- Eye Inside Diameter: 40 mm
- Thread Type: Coarse
- Thread Size: M20-2.50
- Manufacturer Location: Globally Sourced
- Fastener Length: 102 mm
- Country of Origin (subject to change): Multiple
Description
Eye Bolt, System of Measurement Metric, Eyebolt Type With Shoulder, Material Steel, Finish Zinc, Thread Size M20 x 2.50, Thread Length 30.0 mm, Shank Dia. 20 mm, Shank Length 30.0 mm, Shoulder Dia. 40.0mm, Shoulder Length 14.00mm, Eye Inside Dia. 40 mm, Eye Outside Dia. 72.0 mm, Overall Length 102.0 mm, Working Load Limit 1,197 kg
Reviews of Zoro Select #M16010.200.0001
Explore more
- ZORO SELECT Eye Bolt, Low Carbon Steel 4.6, PK30 L16180.160.0200
- ZORO SELECT Eye Bolt, Carbon Steel 4.6, M8x70, PK25 M16180.080.0070
- ZORO SELECT Screw Eye, 25/64" x1-1/2", PK20 U17210.039.0150
- ZORO SELECT Eyebolt, M36 x 4.00, 70.0mm, With Shoulder M16010.360.0001
- ZORO SELECT Eyebolt, 5/16-18, 7/8In, With Shoulder U16000.031.0112
- ZORO SELECT Eye Bolt, Low Carbon Steel 4.6, PK20 L16180.240.0140
- KEN FORGING, INC Nut Eyebolt - 1-8 x 18"L - 2" I.D. - 4" O.D. - Plain Pattern - Carbon Steel N2010-18
- ZORO SELECT Eyebolt, 1/4-20, 1/2In, PK20 1WBR1
- NATIONAL HARDWARE EYE BOLT HD GLV 3/8X6"" N245-142
- ZORO SELECT Eyebolt, 6-32In, 1/4In, Turned Wire, PK10 12012 8
- ZORO SELECT Eye Bolt, Carbon Steel 4.6, M10x50, PK25 M16180.100.0050
- Zoro Select Eye Bolts