Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Eyewear Rtnr, Bk, Adjst to (15-3/4 In)

  • Zoro #: G0075196
  • Mfr #: 2YAU5

$1.76

  • Metal Detectable: No
  • X-Ray Detectable: No
  • X-Ray Dectectable: No
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Zoro Select #2YAU5 Specifications

  • Zoro #: G0075196
  • Mfr #: 2YAU5
Metal Detectable: No X-Ray Detectable: No
X-Ray Dectectable: No Material: Cotton
Length: Adjustable to 30" Item: Eyewear Retainer
Color: Black Attachment Type: Fits Most Standard Frames
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Eyewear Retainer, Black, Attachment Type Fits Most Standard Frames, Length Adjustable to 30 In., Material Cotton, Metal Detectable No, X-Ray Detectable No

Reviews of Zoro Select #2YAU5