Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Eyewear Rtnr, Br, Adjst to (15-3/4 In)

  • Zoro #: G0075205
  • Mfr #: 2YAU6

$1.76

Details
  • Length: Adjustable to 30"
  • X-Ray Detectable: No
  • Attachment Type: Fits Most Standard Frames
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zoro Select #2YAU6 Specifications

  • Zoro #: G0075205
  • Mfr #: 2YAU6
Length: Adjustable to 30" X-Ray Detectable: No
Attachment Type: Fits Most Standard Frames Item: Eyewear Retainer
Color: Brown Metal Detectable: No
X-Ray Dectectable: No Material: Cotton
Country of Origin (subject to change): Taiwan, Province of China

Description

Eyewear Retainer, Brown, Attachment Type Fits Most Standard Frames, Length Adjustable to 30 In., Material Cotton, Metal Detectable No, X-Ray Detectable No

Reviews of Zoro Select #2YAU6