Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Eyewear Rtnr Cord, Grn/Hi-Vis Lime

  • Zoro #: G0074943
  • Mfr #: 2YAX2

$1.47

Details
  • Material: Polyester/Neoprene Foam
  • Length: 15-1/8"
  • X-Ray Dectectable: No
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zoro Select #2YAX2 Specifications

  • Zoro #: G0074943
  • Mfr #: 2YAX2
Material: Polyester/Neoprene Foam Length: 15-1/8"
X-Ray Dectectable: No Item: Eyewear Retainer
Metal Detectable: No Color: Green
Attachment Type: Fits Most Standard Frames Country of Origin (subject to change): Taiwan, Province of China

Description

Eyewear holders keep you from dropping, losing, breaking or scratching your eyeglasses. Take a look at the features for Zoro Select Eyewear Retainer. Color: Hi-Visibility Lime, Length: 15-1/8", Material: Polyester/Neoprene Foam.

Reviews of Zoro Select #2YAX2